![cthcn13bn010a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/312561648.jpg?preset=medium)
5HP 120V 1NO, Size 0 Eaton Cutler-Hammer Space Saving NEMA Contactors
Description
Type CN13/53 Space-Savings NEMA contactors non-reversing and reversing.
Specifications
Brand Name | Eaton | Item Name | Motor Control NEMA Contactor |
Type | Contactor | Contact Configuration | 1 NO |
Contact Rating | 18 A | Dimensions | 5.46 x 1.77 x 3.46 in |
Voltage Rating | 208 V | Amperage Rating | 18 A |
HP Rating | 5 hp | NEMA Rating | NEMA 0 |
Standards | ATEX, UL Listed, CSA, CE Certified | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685545868 |
Packages
1 - UNIT - 1 |