![cthcn13cn010a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/312561651.jpg?preset=medium)
EATON CN13CN010A 120V Coil 1NO Size 1C Eaton Cutler-Hammer Space Saving NEMA Contactors
Description
Space-savings NEMA contactors.
Specifications
Brand Name | Eaton | Item Name | Motor Control NEMA Contactor |
Type | Non-Reversing | Coil Voltage | 120 VAC at 50/60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Dimensions | 4 x 3-1/2 x 1-1/2 in | Amperage Rating | 32 A |
Frequency Rating | 50/60 Hz | HP Rating | 10 hp |
Standards | UL Listed, CSA, ATEX, CE Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 786685545882 |
Packages
1 - UNIT - 1 |