![cthcn13gn000a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/312561640.jpg?preset=medium)
EATON CN13GN000A 25HP 24V 1NO Size 0 45Amp Eaton Cutler-Hammer Space Saving NEMA Contactors
Description
Type CN13/53 Space-Savings NEMA contactors non-reversing and reversing.
Specifications
Brand Name | Eaton | Item Name | Motor Control NEMA Contactor |
Type | Non-Reversing | Contact Rating | 45 A |
Dimensions | 5.78 x 2.17 x 4.09 in | Voltage Rating | 120 V |
Amperage Rating | 45 A | HP Rating | 25 hp |
NEMA Rating | NEMA 2 | Standards | UL Listed, CSA, ATEX, CE Certified |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685545929 |
Packages
1 - UNIT - 1 |