Abbotsford
gec305b002

ABB 305B002 20Amp 3 Pole 120V Nema 0 GE Controls Open Contactor

Price $577.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR305B002

Description

GE’s magnetic contactor is designed for use on today’s modern equipment. Especially suitable for handling the switching of resistance heating and capacitor circuit loads, their compact size also fits the needs of the panel building industry. In addition, they may be used for controlling ac motors where overload protection is provided separately. Easy disassembly for maintenance and inspection of contacts. Auxiliary contacts with vertical contact surfaces enclosed to prevent accumulation of dust and dirt. Attractive, modern squared-off design enclosure. Magnet faces specially treated to resist rust. Provision for ring terminals may be specified as a special feature, if required .NEMA Rated Full Voltage Contactors. Single-phase, One- and Two-Pole. Nonreversing, Open, NEMA Type 1, 3R, 12, 4/4X. NEMA Sizes 00-9. 600 V Maximum 50/60 Hertz.

Specifications

Brand Name GE Item Name Magnetic Contactor
Type Non-Reversing, Open Coil Voltage 120 VAC
Full Load Current 18 A Phase 3
Contact Configuration 1 NO Number of Poles 3
Dimensions 3.94 in W x 3.1 in D x 4.5 in H Voltage Rating 600 V
Frequency Rating 50/60 Hz HP Rating 1 hp at 120 V, 2 hp at 240 V 1-Phase, 3 hp at 208/240 V, 5 hp at 480/575 V 3-Phase
Frame Size NEMA 00 NEMA Rating NEMA 1, 3R, 12, 4/4X
For Use With 300-Line Motor Control Systems Standards UL 508 Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok