![gec305e002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405234.jpg?preset=medium)
ABB 305E002 100Amp 3 Pole 120V Nema 3 GE Controls Open Contactor
Description
Contactor, Non-reversing, 3-Pole, 115-120 VAC Coil, 100 A, 1NO Aux, NEMA 3.
Specifications
Brand Name | GE | Item Name | Magnetic Contactor |
Type | Non-Reversing, Open | Coil Voltage | 120 VAC |
Full Load Current | 90 A | Phase | 3 |
Contact Configuration | 1 NO | Number of Poles | 3 |
Dimensions | 6.5 in W x 6.7 in D x 8.81 in H | Voltage Rating | 600 V |
Frequency Rating | 50/60 Hz | HP Rating | 7.5 hp at 120 V, 15 hp at 240 V 1-Phase, 25 hp at 208 V, 30 hp at 240 V, 50 hp at 480/575 V 3-Phase |
Frame Size | NEMA Size 3 | NEMA Rating | NEMA 1, 3R, 12, 4/4X |
For Use With | 300-Line Motor Control Systems | Standards | UL 508 Listed |
UPC | 783166348925 |
Packages
1 - UNIT - 1 |