![geccr305e003](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/454193821.jpg?preset=medium)
ABB CR305E003 CONT 100A 3P 240V OPENSIZE 3
Description
300 Line 100 A Magnetic Contactor with Open Size-3, 3-poles, 240 V. It has encapsulated coils. It provides motor protection against running and installed motor overloads.
Specifications
Brand Name | GE | Item Name | Magnetic Contactor |
Number of Poles | 3 | Dimensions | 8.5 in L x 6.62 in W x 6.5 in H |
Series/Model | 300 Series | Voltage Rating | 240 VAC |
Amperage Rating | 100 A | NEMA Rating | NEMA 3 |
Standards | cULus E1811, UL E1811 |
Packages
1 - UNIT - 1 |