![sie3rt10261ak600ua0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880040.jpg?preset=medium)
SIEMENS CANADA 3RT1026-1AK60-0UA0 27Amp 600V 20HP 3-Pole Siemens Sirius 3RT102 S0 Contactor
Description
120V CNCTR
Specifications
Brand Name | Siemens | Item Name | NEMA Contactor |
Coil Voltage | 110 - 125 VAC at 50 Hz | Power Rating | 6.5 kW |
Contact Configuration | 3 NO | Number of Poles | 3 |
Terminal Connection | Screw | Voltage Rating | 120 V |
Amperage Rating | 20 - 35 A | Frequency Rating | 50 Hz |
HP Rating | 10 hp | NEMA Rating | NEMA 1 |
UPC | 754554848938 |
Packages
1 - UNIT - 1 |