![sie3rt20162ab01](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298579312.jpg?preset=medium)
SIEMENS 3RT20162AB01 CONT POWER 9A 400VS00
Description
Contactor, AC-3, 4KW/400V, 1NO, AC 24V, 50/60 HZ, 3-pole, sz s00 spring-loaded terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 24 V | Power Rating | 4 kW at 400 V |
Phase | 3 | Contact Configuration | 1 NO |
Contact Rating | A600 / Q600 | Number of Poles | 3 |
Terminal Connection | Spring Loaded | Mounting Type | Screw and Snap-On |
Amperage Rating | 9 A | Frequency Rating | 50/60 Hz |
Frame Size | S00 | Temperature Rating | 25 - 60 °C |
Standards | RoHS Compliant | Application | For Switching Motors |
UPC | 662643908107 |
Packages
1 - UNIT - 1 |