![sie3rt20171am21](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575023.jpg?preset=medium)
SIEMENS 3RT2017-1AM21 CONTACTOR S00 12A 208VAC 1NO SCRW
Description
Contactor, AC-3, 5.5KW/400V, 1NO, AC 208V, 50/60 HZ, 3-pole, sz s00 screw terminal
Specifications
Brand Name | Siemens | Item Name | Contactor |
Power Rating | 5.5 kW at 400 V | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Voltage Rating | 208 V | Amperage Rating | 12 A |
Frequency Rating | 50/60 Hz | Frame Size | S00 |
Standards | RoHS Compliant | UPC | 887621771614 |
Packages
1 - UNIT - 1 |