![sie3rt20181ap61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575023.jpg?preset=medium)
SIEMENS 3RT20181AP61 CONT POWER 16A 400VS00
Description
Contactor, AC-3, 7.5KW/400V, 1NO, AC 220v 50HZ 240v 60 HZ, 3-pole, sz s00 screw terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 240 V | Power Rating | 7.5 kW at 400 V |
Phase | 3 | Contact Configuration | 1 NO |
Contact Rating | A600 / Q600 | Number of Poles | 3 |
Terminal Connection | Screw | Mounting Type | Screw and Snap-On |
Voltage Rating | 220 V | Amperage Rating | 16 A |
Frequency Rating | 50/60 Hz | Frame Size | S00 |
Temperature Rating | 25 - 60 °C | Standards | RoHS Compliant |
Application | For Switching Motors | UPC | 040892634143 |
Packages
1 - UNIT - 1 |