![sie3rt20231am20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298573800.jpg?preset=medium)
SIEMENS 3RT20231AM20 CONT 3P 9A 400V 4KW 208VAC 1NO1NC SCREW SIZE S0
Description
Contactor, AC-3, 4KW/400V, 1NO+1NC, AC 208v 50/60HZ, 3-pole, sz s0 screw terminal
Specifications
Brand Name | Siemens | Item Name | Contactor |
Power Rating | 4 kW at 400 V | Contact Configuration | 1 NO, 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Voltage Rating | 208 V | Amperage Rating | 16 A |
Frequency Rating | 50/60 Hz | Frame Size | S0 |
Standards | RoHS Compliant | UPC | 887621712808 |
Packages
1 - UNIT - 1 |