![sie3rt20242ac20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575396.jpg?preset=medium)
SIEMENS 3RT20242AC20 CONT 3P 12A 400V 5.5KW24V AC 1NO1NC SPR SZ S0
Description
CONTACTOR, AC-3, 5.5KW/400V, 1NO+1NC, AC 24V 50/60HZ, 3-POLE, SZ S0 SPRING-LOADED TERMINAL
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 24 V | Power Rating | 5.5 kW at 400 V |
Phase | 3 | Contact Configuration | 1 NO, 1 NO |
Contact Rating | A600 / Q600 | Number of Poles | 3 |
Terminal Connection | Spring Loaded | Mounting Type | Screw and Snap-On |
Amperage Rating | 12 A | Frequency Rating | 50/60 Hz |
Frame Size | S0 | Temperature Rating | 25 - 60 °C |
Application | For Switching Motors | UPC | 662643915105 |
Packages
1 - UNIT - 1 |