![sie3rt20252ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575396.jpg?preset=medium)
SIEMENS 3RT2025-2AK60 CONTACTOR S0 16A 120VAC 1NO/1NC SPRG
Description
Contactor, AC-3, 7.5KW/400V, 1NO+1NC, AC110v 50HZ, 120v 60HZ 3-pole, sz s0 spring-loaded terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 120 V | Power Rating | 7.5 kW at 400 V |
Phase | 3 | Contact Configuration | 1 NO, 1 NO |
Contact Rating | A600 / Q600 | Number of Poles | 3 |
Terminal Connection | Spring Loaded | Mounting Type | Screw and Snap-On |
Voltage Rating | 110 V | Amperage Rating | 16 A |
Frequency Rating | 50/60 Hz | Frame Size | S0 |
Temperature Rating | 25 - 60 °C | Standards | RoHS Compliant |
Application | For Switching Motors | UPC | 662643914566 |
Packages
1 - UNIT - 1 |