![sie3rt20261ap60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298573800.jpg?preset=medium)
SIEMENS 3RT2026-1AP60 CONTACTOR S0 25A 220VAC 1NO/1NC SCRW
Description
Contactor, AC-3, 11KW/400V, 1NO+1NC, AC 220v 50HZ, 240v 60HZ 3-pole, sz s0 screw terminal
Specifications
Brand Name | Siemens | Item Name | Contactor |
Coil Voltage | 240 V | Power Rating | 11 kW at 400 V |
Contact Configuration | 1 NO, 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Voltage Rating | 220 V |
Amperage Rating | 25 A | Frequency Rating | 50/60 Hz |
Frame Size | S0 | Standards | RoHS Compliant |
UPC | 662643913750 |
Packages
1 - UNIT - 1 |