![sie3rt20272ac20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575396.jpg?preset=medium)
SIEMENS 3RT20272AC20 CONTACTOR S0 32A 24VAC 1NO/1NC SPRG
Description
Contactor, AC-3, 15KW/400V, 1NO+1NC, AC 24v 50/60HZ, 3-pole, sz s0 spring-loaded terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 24 V | Power Rating | 15 kW at 400 V |
Phase | 3 | Contact Configuration | 1 NO, 1 NO |
Contact Rating | A600 / Q600 | Number of Poles | 3 |
Terminal Connection | Spring Loaded | Mounting Type | Screw and Snap-On |
Amperage Rating | 32 A | Frequency Rating | 50/60 Hz |
Frame Size | S0 | Temperature Rating | 25 - 60 °C |
Standards | RoHS Compliant | Application | For Switching Motors |
UPC | 662643916027 |
Packages
1 - UNIT - 1 |