SIEMENS 3RT23251AK60 CONT 4P 35A 400V 40C120V AC-1 1NO1NC SCRW S0
Description
Cont., AC-1, 22KW/400V, AC-1 35a, 1NO+1NC, AC , AC 110v 50HZ 120v 60HZ, 4-pole, 4NO, sz s0, screw terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 120 V | Power Rating | 22 kW at 400 V |
Phase | 4 | Contact Configuration | 1 NO, 1 NO |
Contact Rating | A600 / Q600 | Number of Poles | 4 |
Terminal Connection | Screw | Mounting Type | Screw and Snap-On |
Voltage Rating | 110 V | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | Frame Size | S0 |
Degree of Protection | IP20 | Temperature Rating | 25 - 60 °C |
Standards | RoHS Compliant | Application | For Switching Motors |
UPC | 040892634815 |
Packages
1 - UNIT - 1 |