![sie3rt23252ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298576107.jpg?preset=medium)
SIEMENS 3RT23252AK60 CONT 4P 35A 400V 40C120V AC-1 1NO1NC SPR S0
Description
CONT., AC-1, 22KW/400V, AC-1 35A, 1NO+1NC, AC , AC 110V 50HZ 120V 60HZ, 4-POLE, 4NO, SZ S0, SPRING-LOADED TERMINAL
Specifications
Brand Name | Siemens | Item Name | Contactor |
Coil Voltage | 120 V | Power Rating | 22 kW at 400 V |
Contact Configuration | 1 NO, 1 NO | Number of Poles | 4 |
Terminal Connection | Spring Loaded | Mounting Type | Screw and Snap-On |
Voltage Rating | 110 V | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | Frame Size | S0 |
Degree of Protection | IP20 | Standards | RoHS Compliant |
UPC | 040892634853 |
Packages
1 - UNIT - 1 |