![sie3rt23261ac20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298576102.jpg?preset=medium)
SIEMENS 3RT23261AC20 CONT 4P 40A 400V 40C24V AC-1 1NO1NC SCRW S0
Description
Cont., AC-1, 26KW/400V, AC-1 40a, 1NO+1NC, AC 24v 50/60HZ, 4-pole, 4NO, sz s0, screw terminal
Specifications
Brand Name | Siemens | Item Name | Contactor |
Power Rating | 26 kW at 400 V | Contact Configuration | 1 NO, 1 NO |
Number of Poles | 4 | Terminal Connection | Screw |
Mounting Type | Screw and Snap-On | Voltage Rating | 24 V |
Amperage Rating | 35 A | Frequency Rating | 50/60 Hz |
Frame Size | S0 | Degree of Protection | IP20 |
Standards | RoHS Compliant | UPC | 040892634884 |
Packages
1 - UNIT - 1 |