SIEMENS 3RT23271AC20 CONT 4P 50A 400V 40C24V AC-1 1NO1NC SCRW S0
Description
CONT., AC-1, 33KW/400V, AC-1 50A, 1NO+1NC, AC 24V 50/60HZ, 4-POLE, 4NO, SZ S0, SCREW TERMINAL
Specifications
Brand Name | Siemens | Item Name | Contactor |
Power Rating | 33 kW at 400 V | Contact Configuration | 1 NO, 1 NO |
Number of Poles | 4 | Terminal Connection | Screw |
Mounting Type | Screw and Snap-On | Voltage Rating | 24 V |
Amperage Rating | 42 A | Frequency Rating | 50/60 Hz |
Frame Size | S0 | Degree of Protection | IP20 |
Standards | RoHS Compliant | UPC | 040892634952 |
Packages
1 - UNIT - 1 |