![sie3rt23271ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298576102.jpg?preset=medium)
SIEMENS 3RT23271AK60 CONT 4P 50A 400V 40C120V AC-1 1NO1NC SPR S0
Description
AC-1 50a, 1NO+1NC, AC , AC 110v 50HZ 120v 60HZ, 4pole, 4NO, sz. s0, screw terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 120 V | Phase | 4 |
Contact Configuration | 1 NO, 1 NO | Contact Rating | A600 / Q600 |
Number of Poles | 4 | Terminal Connection | Screw |
Mounting Type | Screw and Snap-On | Voltage Rating | 110 V |
Amperage Rating | 42 A | Frequency Rating | 50/60 Hz |
Frame Size | S0 | Degree of Protection | IP20 |
Temperature Rating | 25 - 60 °C | Standards | RoHS Compliant |
Application | For Switching Motors | UPC | 040892578010 |
Packages
1 - UNIT - 1 |