![sie3rf24301ac45](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381485753.jpg?preset=medium)
SIEMENS 3RF2430-1AC45 CONT SOLID STATE 3 PHASE3RF2 AC51 30A
Description
Solid-state contactor. 3-phase control suitable for star circuits with connection to the neutral conductor or for applications in which the system requires all phases to be switched. Screw terminal. Zero-point switching. 48 to 600 V rated operational voltage. 30 A maximum current Imax. 4 to 30 VDC rated control supply voltage.
Specifications
Brand Name | Siemens | Item Name | Solid State Contactor |
Coil Voltage | 48 - 600 V | Phase | 3 |
Terminal Connection | Screw | Voltage Rating | 4 - 30 VDC |
Amperage Rating | 30 A | Standards | RoHS Compliant |
UPC | 754554935621 |
Packages
1 - UNIT - 1 |