![cthv201krcj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303175427.jpg?preset=medium)
EATON V201KRCJ Vacuum Break Contactor Contactor 160 A,
Description
Special purpose vacuum contactor were designed for starting and controlling 3-phase, 50/60 Hz, AC motors. Each contact is enclosed in a vacuum bottle to reduce and contain contact arcing. This design offers excellent performance for plugging and jogging applications. Easy maintenance with front removable coil and auxiliaries. Eliminate extra surge suppressors with the standard low chop interrupters.
Specifications
Brand Name | Eaton | Type | Contactor |
Dimensions | 9.0000 IN X 8.0000 IN X 8.5000 IN | Standards | CSA Certified,IEC 947-4-1,UL Listed,CE Marked |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls | UPC | 786678861029 |
Packages
1 - UNIT - 1 |