EATON V201KTCJZ1 Vacuum Contactor Special Purpose, Open, Non-Reversing, Low Voltage 3 P, 320 A,
Description
Special purpose vacuum contactor were designed for starting and controlling 3-phase, 50/60 Hz, AC motors. Each contact is enclosed in a vacuum bottle to reduce and contain contact arcing. This design offers excellent performance for plugging and jogging applications. Easy maintenance with front removable coil and auxiliaries. Eliminate extra surge suppressors with the standard low chop interrupters.
Specifications
Brand Name | Eaton | Item Name | Vacuum Contactor |
Type | Special Purpose, Open, Non-Reversing, Low Voltage | Coil Voltage | 110/120 VAC |
Contact Configuration | 1 NC Auxiliary | Number of Poles | 3 |
Dimensions | 13.4 in W x 16.1 in D x 12.7 in H | Series/Model | SP |
Voltage Rating | 1500 VAC | Amperage Rating | 320 A |
Frequency Rating | 50/60 Hz | HP Rating | 100 hp |
Standards | IEC 947-4-1, CSA, UL, CE | UPC | 786678861104 |
Packages
1 - UNIT - 1 |