![cthh2007b3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303161406.jpg?preset=medium)
EATON H2007B-3 Heater Pack Standard Trip, Class 20
Description
Overload relay for use with NEMA SZ 00-0, SZ 1-2 series B, SZ-5/6/7 starters series B. 32 or 75 A. Includes three heater packs.
Specifications
Brand Name | Eaton | Item Name | Heater Pack |
Type | Standard Trip, Class 20 | Full Load Current Rating | 2.15 - 3.49 A |
Dimensions | 1.8000 IN X 1.7000 IN X 3.3000 IN | Mounting | Plate |
For Use With | Starter Sizes 00-0 (Series C), Sizes 1-2, 5-8 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B), IEC Sizes P-X, Z | Standards | UL Listed, CSA Certified |
Application | For Industrial use | UPC | 782113967530 |
Packages
1 - UNIT - 1 |