Freedom Series Heater Coil Pack
Description
Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10 , NEMA, IEC , full load range 4.96A 6.03A 7.09A 8.16A Dial positions A B C D respectively, overload relay 32 or 75A
Specifications
Brand Name | Eaton | Sub Brand | Freedom |
Item Name | Heater Coil | Type | Class 10, Fast Trip |
Full Load Current Rating | 4.96/6.03 A/7.09 A/8.16 A | Dimensions | 1.6 x 1.7 x 3.1 in |
For Use With | Starter Sizes 00-0 (Series C), Sizes 1-2 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B), Freedom/Definite Purpose Heater Pack | Standards | UL Listed, CSA Certified |
Application | Industrial Facilities and Factories | UPC | 782113004808 |
Packages
1 - UNIT - 1 |