![gec123c043a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405029.jpg?preset=medium)
ABB 123C043A 0.41-0.42Amp FLA GE Controls Class 20 Overload Relay Heater
Description
General Electric class 20 overload thermal unit heating element trip type standard trip 0 1 M-0 M-1 Nema size with motor fla 0.42 A 1 Phase 0.34 A 3 phase and used on CR124C series overload relay CR1062R/CR1062S series manual starter.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 0.42 A, 0.34 A |
Phase | 1, 3 | Series/Model | CR123C Series |
NEMA Rating | NEMA 0, 1, M-0, M-1 | For Use With | CR124C Series Overload Relays, CR1062R/CR1062S Series Manual Starters |
Packages
1 - UNIT - 1 |