ABB 123C087A 0.75-0.88Amp 1-Phase; 0.66-0.76Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 0.75-0.88A 1-Phase; 0.66-0.76A 3-Phase, NEMA 1.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 0.75 - 0.88 A, 0.66 - 0.76 A |
Phase | 1, 3 | Series/Model | CR123C Series |
NEMA Rating | NEMA 1 | UPC | 783166308691 |
Packages
1 - UNIT - 1 | 3 - UNIT - (3) |