![gec123c097a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405043.jpg?preset=medium)
ABB 123C097A 0.89-0.97Amp 1-Phase; 0.77-0.84Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 0.89-0.97A 1-Phase, 0.77-0.84 3-Phase, NEMA 1.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 0.89 - 0.97 A at 1 PH, 0.77 - 0.84 A at 3 PH |
Phase | 1 | Series/Model | CR123C |
Mounting | Panel | NEMA Rating | NEMA 1 |
For Use With | CR123C09, CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters |
Packages
1 - UNIT - 1 |