ABB 123C036A 1-Phase 0.33 FLA GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, 3-Phase, Series: CR123C, 0.33 A, Class 20/Standard Trip, NEMA 1/0 Enclosure.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 0.34 A |
Phase | 3 | Series/Model | CR123C Series |
NEMA Rating | NEMA 1/0 |
Packages
1 - UNIT - 1 |