Abbotsford
gec123c039a

ABB 123C039A 1-Phase 0.37 FLA GE Controls Class 20 Overload Relay Heater

Price $29.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C039A

Description

Overload Relay Heater, Trip Type Standard, Motor FLA 0.37 A (1-Ph), 0.31 A (3-Ph), NEMA Size 0, 1, M-0, M-1, Mounting Panel.

Specifications

Brand Name GE Item Name Overload Relay Heater
Full Load Current Rating 0.37 A, 0.31 A Phase 1, 3
Series/Model CR123C Series Mounting Panel
NEMA Rating NEMA 0, 1, M-0, M-1

Packages

1 - UNIT - 1