ABB 123C151B 14.4-15.2Amp 1-Phase, 12.5-13.2Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 11.9A Max Full-Load, Panel Mount, NEMA 1, 2, 5.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 13.2 A |
Series/Model | CR123C Series | Mounting | Panel |
NEMA Rating | NEMA 1, 2, 5 | UPC | 783166308790 |
Packages
1 - UNIT - 1 |