ABB 123C163A 1.36-1.57Amp 1-Phase, 1.28-1.39Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
GE Overload Relay Heater, Series: CR, 1.36 to 1.57 A Full Load, Class 20 Trip.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 1.36 - 1.57 A |
Series/Model | CR123C | Mounting | Panel |
NEMA Rating | NEMA M-0, M-1 | Temperature Rating | -25 to 40 °C |
For Use With | CR1062R, CR1062S Starters | UPC | 783166308806 |
Packages
1 - UNIT - 1 |