ABB 123C184A 1.58-1.71Amp 1-Phase 1.40-1.55A 3-Phase GE Controls Class 20 Overload Relay Heater
Description
GE Overload Relay Heater, 3-Phase, Series: CR123C, 1.58 to 1.71 A, 1.4 to 1.55 A Full Load Current, Class 20 Trip, Panel Mount, -25 to 40 Degrees C.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 1.58 - 1.71 A, 1.4 - 1.55 A |
Phase | 3 | Series/Model | CR123C Series |
Mounting | Panel | Temperature Rating | -25 to 40 °C |
UPC | 783166308837 |
Packages
1 - UNIT - 1 |