ABB 123C196A 1.72-1.9Amp 1-Phase, 1.56-1.73Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 1.72-1.9A 1-Phase, 1.56-1.73A 3-Phase, NEMA 1.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 1.72 - 1.9 A at 1 PH, 1.56 - 1.73 A at 3 PH |
Phase | 1 | Dimensions | 1-1/2 in L x 1/2 in W x 1-1/4 in H |
Series/Model | CR123C | Mounting | Panel |
NEMA Rating | NEMA 1 | For Use With | CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters |
UPC | 783166308844 |
Packages
1 - UNIT - 1 |