ABB 123C198B 19.8-20.9Amp 1-Phase, 17.2-18.1Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 17.2A Max Full-Load, Panel Mount, NEMA 1, 2.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 17.2 A |
Series/Model | CR123C | Mounting | Panel |
NEMA Rating | NEMA 1, 2 | For Use With | CR123C, CR123F Motor Starter Heaters |
UPC | 783166308851 |
Packages
1 - UNIT - 1 |