ABB 123C104B 9.60-10.7Amp 1-Phase, 8.73-9.67Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, 8.39 Amp through 9.78 Amp 3-Phase, 10.6 Amp 1-Phase.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 8.39 - 9.78 A at 3 PH, 10.6 A 1 PH |
Phase | 1 | Series/Model | CR123C |
Mounting | Panel | NEMA Rating | NEMA M-0, M-1 |
For Use With | CR340, CR341 Series Full-Voltage Combination Starters | UPC | 783166308714 |
Packages
1 - UNIT - 1 |