
ABB 123C109A 0.98-1.05Amp 1-Phase;.85-.93Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 0.98-1.05A 1-Phase, 0.85-0.93A 3-Phase, NEMA 1.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 0.98 - 1.05 A, 0.85 - 0.93 A |
Phase | 1, 3 | Series/Model | CR123C Series |
NEMA Rating | NEMA 1 |
Packages
1 - UNIT - 1 |