
ABB 123C125B 12.6-13.5Amp 1-Phase, 10.5-11.0Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 9.67A Max Full-Load, Panel Mount, NEMA 1/2/5.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 11 A |
Series/Model | CR123C Series | Mounting | Panel |
NEMA Rating | NEMA 1, 2, 5 | UPC | 783166308752 |
Packages
1 - UNIT - 1 |