ABB 123C131A 1.11-1.24Amp 1-Phase; 1.05-1.15Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 1.11-1.24A 1-Phase, 1.05-1.15A 3-Phase, NEMA 1.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 1.11 - 1.24 A at 1 PH, 1.05 - 1.15A at 3 PH |
Phase | 1 | Dimensions | 5-1/4 in L x 2-1/2 in W x 3-1/2 in H |
Series/Model | CR123C | Mounting | Panel |
NEMA Rating | NEMA 1 | For Use With | CR123C, CR123F Full Voltage Starters |
UPC | 783166308769 |
Packages
1 - UNIT - 1 |