![gec123c268a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405081.jpg?preset=medium)
ABB 123C268A 2.64Amp CR123C Series Panel Mounted Overload Relay Heater
Description
Overload Relay Heater, Class 20, 1.98A Max Full-Load, Panel Mount, NEMA 1, 6.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 1.98 A |
Phase | 3 | Dimensions | 1-1/2 in L x 1/2 in W x 1-1/4 in H |
Series/Model | CR123C | Mounting | Panel |
NEMA Rating | NEMA 1, 6 | For Use With | CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters |
UPC | 783166308912 |
Packages
1 - UNIT - 1 |