ABB 123C273B 25.3-26.0Amp 1-Phase, 22.6-23.9Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 23.4A Max Full-Load, Panel Mount, NEMA 1, 2.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 23.24 A |
Phase | 3 | Dimensions | 1-1/2 in L x 3/4 in W x 1-1/4 in H |
Series/Model | CR123C | Mounting | Panel |
NEMA Rating | NEMA 1, 2 | For Use With | CR123C27, CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters |
UPC | 783166308929 |
Packages
1 - UNIT - 1 |