ABB 123C379A 3.68-3.96Amp 1-Phase, 3.32-3.70Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 3.22A Max Full-Load, Panel Mount, NEMA 1, 6, 7.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 3.22 A |
Phase | 3 | Series/Model | CR123C |
Mounting | Panel | NEMA Rating | NEMA 1, 6, 7 |
Temperature Rating | -25 to 40 °C | For Use With | CR1062R and CR1062S Starter |
UPC | 783166308998 |
Packages
1 - UNIT - 1 |