ABB 123C301A 2.56-2.76Amp 1-Phase, 2.29-2.47Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 2.86A Max Full-Load, Panel Mount, NEMA 1, 6.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 2.86 A |
Phase | 3 | Series/Model | CR123C |
Mounting | Panel | NEMA Rating | NEMA 1, 6 |
For Use With | CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters | UPC | 783166308936 |
Packages
1 - UNIT - 1 |