ABB 123C330B 26.4-27.0Amp GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 32.1A Max Full-Load, Panel Mount, NEMA 1, 2.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 32.1A |
Phase | 1 | Dimensions | 1-1/2 in L x 1/2 in W x 1 in H |
Series/Model | CR123C | Mounting | Panel |
NEMA Rating | NEMA 1, 2 | For Use With | CR123C, CR123F Motor Starter Heaters |
UPC | 783166308967 |
Packages
1 - UNIT - 1 |