ABB 123C440B 42.0-43.2Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 42.0-43.2A 3-Phase, Panel Mount, NEMA 2.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 42 - 43.2 A |
Series/Model | CR123C Series | Mounting | Panel |
NEMA Rating | NEMA 2 | UPC | 783166309025 |
Packages
1 - UNIT - 1 |