ABB 123C460B 43.3-45.0Amp 3-Phase, Panel Mount, NEMA 2 GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, , Class 20, 43.3-45.0A 3-Phase, Panel Mount, NEMA 2.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 43.3 - 45 A |
Series/Model | CR123C Series | Mounting | Panel |
NEMA Rating | NEMA 2 |
Packages
1 - UNIT - 1 |