ABB 123C400B 41.0-45.0A 1-Phase, 36.8-41.9A 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 41.0-45.0A 1-Phase, 36.8-41.9A 3-Phase, NEMA 2.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 41 - 45 A at 1 PH, 36.8 - 41.9 A at 3 PH |
Phase | 1 | Series/Model | CR123C |
Mounting | Panel | NEMA Rating | NEMA 2 |
For Use With | CR123C, CR123F Motor Starter Heaters |
Packages
1 - UNIT - 1 |