![gec123c526a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405104.jpg?preset=medium)
ABB 123C526A 4.61-4.87Amp 1-Phase, 4.07-4.47Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 4.30A Max Full-Load, Panel Mount, NEMA 1, 6, 7.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 4.3 A |
Phase | 3 | Dimensions | 1-1/2 in L x 1/2 in W x 1-1/4 in H |
Series/Model | CR123C | Mounting | Panel |
NEMA Rating | NEMA 1, 6, 7 | For Use With | CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters |
UPC | 783166309094 |
Packages
1 - UNIT - 1 |