![gec123c867a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405112.jpg?preset=medium)
ABB 123C867A 7.93-9.11Amp 1-Phase, 7.21-8.22Amp 3-Phase GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 7.15A Max Full-Load, Panel Mount, NEMA 1, 2, 5.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 7.15 A |
Phase | 3 | Series/Model | CR123C |
Mounting | Panel | NEMA Rating | NEMA 1, 2, 5 |
For Use With | CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters | UPC | 783166309179 |
Packages
1 - UNIT - 1 |