ABB 123F161C 135Amp GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 120-131A 3-Phase, Panel Mount, NEMA 4.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 135 A |
Phase | 3 | Series/Model | CR123F Series |
Mounting | Panel | NEMA Rating | NEMA 4 |
UPC | 783166309247 |
Packages
1 - UNIT - 1 |